Compact cylinder, metric ADNGF
Type | Compact cylinder ADNGF |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 40 mm |
Logistics dimensions (L x W x H) | 93x40x40 mm |
---|---|
Logistic Weight | 296 g |
Type | Compact cylinder ADNGF |
Cylinder diameter | 25 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 11 ) days