Compact cylinder, metric ADNGF
Type | Compact cylinder ADNGF |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 88x50x47 mm |
---|---|
Logistic Weight | 390 g |
Type | Compact cylinder ADNGF |
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 11 ) days