FESTO 554244 COMPACT CYLINDER ADNGF-32-40-P-A

Compact cylinder, metric ADNGF

See technical informationSee documents
References
Festo:ADNGF-32-40-P-A
Rubix:108A5089
Manufacturer :554244
EAN:4052568198701
ADNGF-32-40-P-A Compact cylinder
Technical specifications
Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : FESTO 554244 COMPACT CYLINDER ADNGF-32-40-P-A


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight439 g
Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 129.61 excl. VAT
/ Each
£ 155.53 incl. VAT
  • Delivery usually within ( 6 ) days