FESTO 574066 COMPACT CYLINDER


Compact cylinder, metric ADNGF

References
festo:ADNGF-80-80-PPS-A
rubix:390A4802
manufacturer :574066
ean:4052568221898
ADNGF-80-80-PPS-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADNGF
Cylinder diameter80 mm
Cylinder stroke80 mm
See all Specifications

Product details : FESTO 574066 COMPACT CYLINDER


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight2465 g
TypeCompact cylinder ADNGF
Cylinder diameter80 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 299.32 excl. VAT
/ Each
£ 359.18 incl. VAT
  • Usually arrives within 14 working days