References
SMC:MUB63-PS
Rubix:393A5370
Manufacturer :00007234
EAN:3618036363807

Technical specifications
| Type | compact cylinder seal kit |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC MUB63-PS MAINTENANCE KIT
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm
Technical specifications
Attributes
| Type | compact cylinder seal kit |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 28.99 excl. VAT
/ Each
£ 34.79 incl. VAT
- Usually arrives within 14 working days