References
Festo:ADN-100-30-A-PPS-A
Rubix:390A4618
Manufacturer :577203
EAN:4052568225575

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 577203 COMPACT CYLINDER
Compact cylinder ADN-100-30-A-PPS-A Stroke=30 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any
Compact cylinder ADN-100-30-A-PPS-A 577203
Technical specifications
Attributes
| Logistic Weight | 2452,5 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 228.92 excl. VAT
/ Each
£ 274.70 incl. VAT
- Delivery usually within ( 11 ) days