References
IMI Norgren:RM/92032/M/40
Rubix:112A4571
Manufacturer :RM/92032/M/40


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Product details : NORGREN RM/92032/M/40 DA P CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 92.57 excl. VAT
/ Each
£ 111.08 incl. VAT
- Usually arrives within 14 working days