References
IMI Norgren:RA/192063/M/25
Rubix:106A4638
Manufacturer :RA/192063/M/25


Technical specifications
| Type | iso double-acting compact cylinder, male thread |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Product details : NORGREN RA/192063/M/25 63MM DA VDMA COMPACT CYLINDER
Short Stroke Cylinder 63Mm Bore 25Mm Stroke D/Acting
Technical specifications
Attributes
| Type | iso double-acting compact cylinder, male thread |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 183.34 excl. VAT
/ Each
£ 220.01 incl. VAT
- Usually arrives within 14 working days