References
IMI Norgren:RA/192032/M/50
Rubix:112A0922
Manufacturer :RA/192032/M/50


Technical specifications
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded rod (ra/192000/m series) |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : NORGREN RA/192032/M/50 32MM DA VDMA COMPACT CYLINDER
Short Stroke Cylinder 32Mm Bore 50Mm Stroke D/Acting
Technical specifications
Attributes
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded rod (ra/192000/m series) |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 114.18 excl. VAT
/ Each
£ 137.02 incl. VAT
- Usually arrives within 14 working days