References
IMI Norgren:RA/192040/M/50
Rubix:112A3634
Manufacturer :RA/192040/M/50


Technical specifications
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded spindle, elastic damping (ra/192000/m series) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Product details : NORGREN RA/192040/M/50 COMPACT CYLINDER
Short Stroke Cylinder 40Mm Bore 50Mm Stroke D/Acting
Technical specifications
Attributes
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded spindle, elastic damping (ra/192000/m series) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 143.24 excl. VAT
/ Each
£ 171.89 incl. VAT
- Usually arrives within 14 working days