References
SMC:CDQ2B12-10SZ
Rubix:131A9691
Manufacturer :00779060
EAN:3618035833318

Technical specifications
| Type | compact cylinder; single acting - spring return |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQ2B12-10SZ AIR CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Single acting, single rod, compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
•Standard stroke range (mm): 5, 10, 20
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard])
Bore Size: Ø12 mm
Port Thread Type: Rc
M Thread 12 to 25 Bore:
Stroke: 10 mm
Action: S (Single Acting, Spring Return)
Body Option: Standard (Rod End Female Thread)
Auto Switch Groove: Z (Auto Switch Mounting Grooves)
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs. or None in the Case of No Switch
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
•Standard stroke range (mm): 5, 10, 20
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole [Standard])
Bore Size: Ø12 mm
Port Thread Type: Rc
M Thread 12 to 25 Bore:
Stroke: 10 mm
Action: S (Single Acting, Spring Return)
Body Option: Standard (Rod End Female Thread)
Auto Switch Groove: Z (Auto Switch Mounting Grooves)
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs. or None in the Case of No Switch
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x42x25 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | compact cylinder; single acting - spring return |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Delivery usually within ( 4 ) days