SMC CDQMA32TF-25 COMPACT CYLINDER GUIDE ROD TYPE


Compact Cylinder

References
smc:CDQMA32TF-25
rubix:107A6019
manufacturer :00119119
brand logo
brand logo
Technical specifications
TypeCompact Guide Rod Cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQMA32TF-25 COMPACT CYLINDER GUIDE ROD TYPE


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.

Technical specifications


Attributes
Logistic Weight333 g
TypeCompact Guide Rod Cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 104.35 excl. VAT
/ Each
£ 125.22 incl. VAT
  • Delivery usually within ( 7 ) days