SMC CDQMB80TF-100 GUIDE ROD TYPE COMPACT CYLINDER


Compact Cylinder

References
smc:CDQMB80TF-100
rubix:107A0093
manufacturer :00166980
C(D)QM, Compact Cylinder, Guide Rod Type
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter80 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CDQMB80TF-100 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
•Guide rod type compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less

Magnet: D (Built-in)
Mounting: B [Through Hole (Standard)]
Bore Size: Ø80 mm
Port Thread: TF [G]
Stroke: 100 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)98x178x104 mm
Logistic Weight3090 g
TypeDouble Acting
Cylinder diameter80 mm
Cylinder stroke100 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 340.09 excl. VAT
/ Each
£ 408.11 incl. VAT
  • Delivery usually within ( 4 ) days