SMC CDQP2B80-50DC AXIAL PIPING COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQP2B80-50DC
Rubix:108A6392
Manufacturer :CDQP2B80-50DC

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CDQP2B80-50DC AXIAL PIPING COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, single rod, axial piping
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 161.91 excl. VAT
/ Each
£ 194.29 incl. VAT
- Delivery usually within ( 25 ) days