References
SMC:CDQSB12-10TM
Rubix:111A3309
Manufacturer :00130199
EAN:3618035801225

Technical specifications
| Type | single acting - spring extend |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQSB12-10TM COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Spring extend or spring return
•Bore sizes in mm: 12, 16, 20, 25
•Strokes: 5mm & 10mm
•Mounts: through hole, both ends tapped, foot, front or rear flanges
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: 12mm
Stroke: 10mm
Action: T (Single Acting Spring Extend)
Option: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
•Bore sizes in mm: 12, 16, 20, 25
•Strokes: 5mm & 10mm
•Mounts: through hole, both ends tapped, foot, front or rear flanges
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: 12mm
Stroke: 10mm
Action: T (Single Acting Spring Extend)
Option: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x56x25 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | single acting - spring extend |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 28.96 excl. VAT
/ Each
£ 34.75 incl. VAT
- Delivery usually within ( 4 ) days