SMC CDQSB12-5T AIR CYLINDER


Compact Cylinder

References
smc:CDQSB12-5T
rubix:111A8164
manufacturer :00095330
brand logo
brand logo
Technical specifications
TypeSingle Acting - Spring Extend
Cylinder diameter12 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC CDQSB12-5T AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Spring extend or spring return
•Bore sizes in mm: 12, 16, 20, 25
•Strokes: 5mm & 10mm
•Mounts: through hole, both ends tapped, foot, front or rear flanges
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: 12mm
Stroke: 5 Mm
Action: T (Single Acting Spring Extend)
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x36x25 mm
Logistic Weight30 g
TypeSingle Acting - Spring Extend
Cylinder diameter12 mm
Cylinder stroke5 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
  • Delivery usually within ( 4 ) days