References
SMC:CDQSWB12-5D
Rubix:110A3882
Manufacturer :00157537

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Product details : SMC CDQSWB12-5D DOUBLE ROD COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Rods at both ends of cylinder
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 50mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, flange
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Stroke: 5
Option: Standard(Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Rod End Options: None
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 50mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, flange
•Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Stroke: 5
Option: Standard(Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Rod End Options: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x44x25 mm |
|---|---|
| Logistic Weight | 50 g |
| Type | double acting |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 40.69 excl. VAT
/ Each
£ 48.83 incl. VAT
- Delivery usually within ( 4 ) days