SMC CDQSWB20-25DC DOUBLE ROD COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSWB20-25DC
rubix:108A7587
manufacturer :00222745
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQSWB20-25DC DOUBLE ROD COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.

Technical specifications


Attributes
Logistic Weight180 g
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 64.18 excl. VAT
/ Each
£ 77.02 incl. VAT
  • Delivery usually within ( 7 ) days