References
SMC:CQ2A100TF-75DCZ
Rubix:392A9275
Manufacturer :00795768

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CQ2A100TF-75DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 186.86 excl. VAT
/ Each
£ 224.23 incl. VAT
- Usually arrives within 14 working days