References
SMC:CQ2A12-5D
Rubix:109A0555
Manufacturer :00026107
EAN:3618035701549

Documents
Product details : SMC CQ2A12-5D AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x26x25 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | standard |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 18.96 excl. VAT
/ Each
£ 22.75 incl. VAT
- Delivery usually within ( 11 ) days