References
SMC:CQ2A32TF-125DCZ
Rubix:108A9853
Manufacturer :CQ2A32TF-125DCZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CQ2A32TF-125DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Bore sizes : 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range : 5 to 100
Port threads: M ; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 763 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 74.00 excl. VAT
/ Each
£ 88.80 incl. VAT
- Delivery usually within ( 11 ) days