References
SMC:CQ2B100TF-10DMZ
Rubix:108A9850
Manufacturer :CQ2B100TF-10DMZ
EAN:3618035696142

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CQ2B100TF-10DMZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 2208 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 135.82 excl. VAT
/ Each
£ 162.98 incl. VAT
- Delivery usually within ( 11 ) days