Compact Cylinder
Type | Double Acting |
---|---|
Cylinder diameter | 160 mm |
Cylinder stroke | 40 mm |
Logistics dimensions (L x W x H) | 178x205x188 mm |
---|---|
Type | Double Acting |
Cylinder diameter | 160 mm |
Cylinder stroke | 40 mm |
Max. service pressure | 10 bar |
Delivery usually within ( 7 ) days