References
SMC:CXSJL20-50
Rubix:393A2207
Manufacturer :CXSJL20-50

Technical specifications
| Type | dual rod cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CXSJL20-50 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x134x62 mm |
|---|---|
| Logistic Weight | 521 g |
| Type | dual rod cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 373.37 excl. VAT
/ Each
£ 448.04 incl. VAT
- Delivery usually within ( 27 ) days