References
SMC:CXSJM15-50
Rubix:265A1218
Manufacturer :00158137
EAN:3618035660983

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CXSJM15-50
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSJ, Dual Rod Cylinder, Compact Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x120x54 mm |
|---|---|
| Logistic Weight | 322 g |
| Type | compact cylinder |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 280.04 excl. VAT
/ Each
£ 336.05 incl. VAT
- Delivery usually within ( 4 ) days