SMC CXSJM20-30 DUAL ROD CYLINDER


Compact Cylinder

References
smc:CXSJM20-30
rubix:2607317
manufacturer :00079913
brand logo
brand logo
Technical specifications
TypeM (Smooth guide)
Cylinder diameter20 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CXSJM20-30 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder, compact type
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.

Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x114x62 mm
Logistic Weight429 g
TypeM (Smooth guide)
Cylinder diameter20 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 264.53 excl. VAT
/ Each
£ 317.44 incl. VAT
  • Delivery usually within ( 4 ) days