References
SMC:RDQB50TF-65
Rubix:107A1554
Manufacturer :RDQB50TF-65
EAN:3618036247893

Technical specifications
| Type | threaded stem (standard) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 65 mm |
Product details : SMC RDQB50TF-65 COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
•Unique air cushion construction with no cushion ring.
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.
Magnet: D (Built-in Magnet)
Mounting: B [Through Hole (Standard)]
Bore Size: 50mm
Port Thread: TF (G)
Stroke: 65
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.
Magnet: D (Built-in Magnet)
Mounting: B [Through Hole (Standard)]
Bore Size: 50mm
Port Thread: TF (G)
Stroke: 65
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | threaded stem (standard) |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 65 mm |
Show UNSPSC/ECL@SS
£ 128.10 excl. VAT
/ Each
£ 153.72 incl. VAT
- Delivery usually within ( 34 ) days