References
SMC:CDUW10-5D
Rubix:113A0188
Manufacturer :CDUW10-5D

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC CDUW10-5D THRU-ROD FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Free mount cylinder, double rod type
Space saving
Auto-switch capable
Space saving
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x24x15 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | free mount cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Delivery usually within ( 17 ) days