Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 193x40x26 mm |
---|---|
Logistic Weight | 103 g |
Type | Compact Cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 27 ) days