References
SMC:CUW10-20D
Rubix:2601728
Manufacturer :CUW10-20D

Technical specifications
| Type | smc cuw10-20d thru-rod free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
Product details : SMC CUW10-20D THRU-ROD FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Free mount cylinder, double rod type
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Space saving
•Auto-switch capable
Magnet: None
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Space saving
•Auto-switch capable
Magnet: None
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Free mount cylinder, double rod type
Space saving
Auto-switch capable
Space saving
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x24x15 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | smc cuw10-20d thru-rod free mount cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Delivery usually within ( 4 ) days