References
SMC:MUB25-PS
Rubix:393A5375
Manufacturer :MUB25-PS
EAN:3618036364132

Documents
Product details : SMC MUB25-PS MAINTENANCE KIT
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
Single acting, spring return/extend, plate cylinderPossible to mount without bracketsAuto switch mounting grooves prevent projection of auto switchesAuto switches can be mounted in 4 directions
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | compact cylinder |
| Material | nbr (piston seal, rod seal);urethane (bumper) |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Usually arrives within 14 working days