References
SMC:CDBQ2B32-50DC-HL
Rubix:107A5478
Manufacturer :00222112

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CDBQ2B32-50DC-HL END LOCK CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 137.87 excl. VAT
/ Each
£ 165.44 incl. VAT
- Delivery usually within ( 30 ) days