References
SMC:CDQSD25-20DM
Rubix:108A7579
Manufacturer :00222729

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQSD25-20DM COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 53.18 excl. VAT
/ Each
£ 63.82 incl. VAT
- Delivery usually within ( 24 ) days