References
SMC:ECQ2B50-25DC
Rubix:2602283
Manufacturer :00096195
EAN:3618031898175

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC ECQ2B50-25DC AIR CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 70.11 excl. VAT
/ Each
£ 84.13 incl. VAT
- Delivery usually within ( 6 ) days