SMC CDQMB80TF-15 GUIDE ROD TYPE COMPACT CYLINDER


Compact Cylinder

References
smc:CDQMB80TF-15
rubix:108A5614
manufacturer :00240535
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter80 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CDQMB80TF-15 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted

Strengths

•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter80 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 293.92 excl. VAT
/ Each
£ 352.70 incl. VAT
  • Delivery usually within ( 7 ) days