SMC CDQSKB20-30D NON-ROTATING COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSKB20-30D
rubix:111A8751
manufacturer :00078436
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke30 mm

Product details : SMC CDQSKB20-30D NON-ROTATING COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.

Strengths

•Non-rotating rod
Bore sizes in mm: 12, 16, 20, 25
Strokes: 5mm through 50mm depending upon bore size
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 62.70 excl. VAT
/ Each
£ 75.24 incl. VAT
  • Delivery usually within ( 32 ) days