SMC CDQ2A50TF-15DZ AIR CYLINDER

Compact Cylinder

See technical informationSee documents
References
SMC:CDQ2A50TF-15DZ
Rubix:111A0065
Manufacturer :00789154
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter50 mm
Cylinder stroke15 mm
See all Specifications
Documents

Product details : SMC CDQ2A50TF-15DZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter50 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 72.99 excl. VAT
/ Each
£ 87.59 incl. VAT
  • Delivery usually within ( 7 ) days