Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879552 COMPACT CYLINDER 12MM DIA/BORE STROKE 10MM
MECALINE 879552 COMPACT CYLINDER 12MM DIA/BORE STROKE 10MM
COMPACT CYLINDER
References
mecaline:
879552
rubix:
216A1323
ean:
3660338331060
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879552 COMPACT CYLINDER 12MM DIA/BORE STROKE 10MM
COMPACT CYLINDER D.12-C=10
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.80
excl. VAT
/
Each
£
22.56
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CDQ2WB50TF-100DZ AIR CYLINDER
SMC CQ2B100TF-100DCZ COMPACT CYLINDER
SMC CDQ2A32TF-110DCZ COMPACT CYLINDER
SMC CDQ2A25-35DCZ COMPACT CYLINDER
FESTO 188210 SHORT-STROKE CYLINDER ADVC-32-10-I-P
SMC C55B80-35 ISO 21287 CYLINDER
SMC CDQ2B20-5TMZ COMPACT CYLINDER
SMC CDUJB12-10SM MINI FREE MOUNT CYLINDER
SMC MGQM80-125 COMPACT GUIDE CYLINDER
AVENTICS 0822393205
FESTO 8076358 COMPACT CYLINDER ADN-S-25-15-I-P-A
AVENTICS R422001766
SMC CQ2WB50TF-10DZ AIR CYLINDER
SMC CD55B63-40M-X1439 ISO 21287 CYLINDER
SMC JCDQ40-35 COMPACT CYLINDER