Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879554 COMPACT CYLINDER 16MM DIA/BORE STROKE 10MM
MECALINE 879554 COMPACT CYLINDER 16MM DIA/BORE STROKE 10MM
COMPACT CYLINDER
References
mecaline:
879554
rubix:
216A1325
ean:
3660338331084
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879554 COMPACT CYLINDER 16MM DIA/BORE STROKE 10MM
COMPACT CYLINDER D.16-C=10
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.37
excl. VAT
/
Each
£
26.84
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 8092160 COMPACT CYLINDER AEN-S-40-25-A-P-A
SMC CQ2B20-35D AIR CYLINDER
FESTO 188176 SHORT-STROKE CYLINDER ADVC-25-25-I-P-A
SMC CUJB16-15D MINI FREE MOUNT CYLINDER
SMC CQMB25-30 GUIDE ROD TYPE COMPACT CYLINDER
FESTO 572647 COMPACT CYLINDER ADN-32-15-I-PPS-A
FESTO 8142564 COMPACT CYLINDER
SMC CDUJB10-20D MINI FREE MOUNT CYLINDER
SMC CDU32-70D FREE MOUNT CYLINDER
AVENTICS 0822390204
FESTO 554246 COMPACT CYLINDER ADNGF-32-60-P-A
SMC C55B20-35 AIR CYLINDER
SMC EMGQL100-25 COMPACT GUIDE CYLINDER
SMC CQSB20-20DCM COMPACT CYLINDER
SMC MGPM32TF-40Z COMPACT GUIDE CYLINDER