Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879561 COMPACT CYLINDER 25MM DIA/BORE STROKE 50MM
MECALINE 879561 COMPACT CYLINDER 25MM DIA/BORE STROKE 50MM
COMPACT CYLINDER
References
mecaline:
879561
rubix:
216A1333
ean:
3660338331152
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879561 COMPACT CYLINDER 25MM DIA/BORE STROKE 50MM
COMPACT CYLINDER D.25-C=50
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.36
excl. VAT
/
Each
£
48.43
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CQ2D20-50DCM COMPACT CYLINDER
SMC CDQ2A63-200DCMZ COMPACT CYLINDER
SMC CQ2KB20-5D AIR CYLINDER
SMC CDQMA80TF-75 GUIDE ROD TYPE COMPACT CYLINDER
SMC CDQ2B50TF-10TZ AIR CYLINDER
SMC CQ2B80TF-10DZ AIR CYLINDER
FESTO 536261 COMPACT CYLINDER ADN-25-15-I-P-A
AVENTICS R422001683
SMC CDQ2KB25-35DMZ COMPACT CYLINDER
SMC CDQ2A50TF-50DCZ AIR CYLINDER
SMC CQ2B50TF-30DCZ AIR CYLINDER
SMC CDQ2A100TF-25DCMZ COMPACT CYLINDER
SMC C55B63-30M AIR CYLINDER
SMC C55B50-5 AIR CYLINDER
SMC MGPA40TF-150Z COMPACT GUIDE CYLINDER