Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879563 COMPACT CYLINDER 32MM DIA/BORE STROKE 20MM
MECALINE 879563 COMPACT CYLINDER 32MM DIA/BORE STROKE 20MM
COMPACT CYLINDER
References
mecaline:
879563
rubix:
216A1335
ean:
3660338331176
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879563 COMPACT CYLINDER 32MM DIA/BORE STROKE 20MM
COMPACT CYLINDER D.32-C=20
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.59
excl. VAT
/
Each
£
63.11
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CDQ2A80TF-30DCZ COMPACT CYLINDER
SMC CDQ2KWB20-20DMZ COMPACT CYLINDER
SMC CQSB20-100DC COMPACT CYLINDER
SMC CQ2A100TF-15DCZ COMPACT CYLINDER
FESTO 4840824 COMPACT CYLINDER
AVENTICS COMPACT CYLINDER 0822391602
SMC CD55B20-50-X1439 COMPACT CYLINDER
SMC CDQSB16-50DCM COMPACT CYLINDER
SMC CQUB40-50 COMPACT CYLINDER
FESTO 8076496 COMPACT CYLINDER AEN-S-16-5-I-P
SMC CDQSWB20-40DCM AIR CYLINDER
SMC CDQ2B25-35DCMZ COMPACT CYLINDER
AVENTICS 0822060024
SMC CDQ2B140TF-125DCMZ COMPACT CYLINDER
SMC CRB1BW100-270S-XF ROTARY ACTUATOR