References
SMC:CDQ2A16-30DMZ
Rubix:107A2613
Manufacturer :CDQ2A16-30DMZ
EAN:3618035845632
Documents
Product details : SMC CDQ2A16-30DMZ AIR CYLINDER
Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Delivery usually within ( 7 ) days
