CAMOZZI CYL-D.ACTING-25 BORE-40 STROKE-FEM ROD 31F2A025A040
Compact Cylinder
See technical informationSee documentsReferences
Camozzi:31F2A025A040
Rubix:202A7205
Manufacturer :10-3230-0403

Documents
Product details : CAMOZZI CYL-D.ACTING-25 BORE-40 STROKE-FEM ROD 31F2A025A040
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder stroke | 40 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 72.26 excl. VAT
/ Each
£ 86.71 incl. VAT
- Usually arrives within 14 working days
