SMC CDQ2KB16-25DMZ COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents

References

SMC:CDQ2KB16-25DMZ
Rubix:110A4438
Manufacturer :00793485
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke25 mm
See all Specifications

Documents

Product details : SMC CDQ2KB16-25DMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter16 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Delivery usually within ( 7 ) days