References
SMC:CDQ2A20-10TZ
Rubix:108A4468
Manufacturer :00788325

Technical specifications
| Type | compact cylinder cq2-z - cdq2a20-10tz |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQ2A20-10TZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double Acting, Single Rod, Compact Cylinder
Auto Switch Capable
Auto Switch Capable
Technical specifications
Attributes
| Type | compact cylinder cq2-z - cdq2a20-10tz |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized); carbon steel (hard chrome plated) |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- Delivery usually within ( 7 ) days