References
SMC:CDQ2B20-18DZ
Rubix:109A4668
Manufacturer :CDQ2B20-18DZ

Technical specifications
| Type | compact cylinder cdq2b20-18dz |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 18 mm |
Product details : SMC CDQ2B20-18DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder cdq2b20-18dz |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 18 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | cylinder tube: aluminium alloy (hard anodised); head cover: carbon steel (nickel plating); piston: aluminium alloy; piston rod: carbon steel (hard chrome plating); rod cover: carbon steel (nickel plating) |
| Reaming diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 37.33 excl. VAT
/ Each
£ 44.80 incl. VAT
- Delivery usually within ( 7 ) days