References
SMC:CDQ2B32-35DZ
Rubix:112A3388
Manufacturer :00762199
EAN:3618035827409

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CDQ2B32-35DZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube & piston); carbon steel (piston rod) |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Delivery usually within ( 7 ) days