References
SMC:CDQ2B40-35DZ
Rubix:186A8846
Manufacturer :00791198
EAN:3618035824903

Technical specifications
| Type | compact cylinder cq2/cdq2 series (double-acting, single-rod) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 35 mm |
Product details : SMC CDQ2B40-35DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder cq2/cdq2 series (double-acting, single-rod) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 35 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized) cylinder tube; carbon steel (hard chrome plated) piston rod |
| Reaming diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 72.33 excl. VAT
/ Each
£ 86.80 incl. VAT
- Delivery usually within ( 7 ) days