References
SMC:CDQ2WB32TF-100DCZ
Rubix:109A5113
Manufacturer :00795247

Technical specifications
| Type | smc cdq2wb32tf-100dcz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CDQ2WB32TF-100DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | smc cdq2wb32tf-100dcz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 99.44 excl. VAT
/ Each
£ 119.33 incl. VAT
- Delivery usually within ( 11 ) days