References
SMC:CDQ2A63TF-10DCMZ
Rubix:108A3609
Manufacturer :00789357
Product details : SMC CDQ2A63TF-10DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a63tf-10dcmz compact cylinder |
|---|
Show UNSPSC/ECL@SS
£ 110.62 excl. VAT
/ Each
£ 132.74 incl. VAT
- Delivery usually within ( 11 ) days
